Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD3363 Square D Overload Relays, Overload Relay (TeSys D) Class 10
LRD3363 Square D Overload Relays, Overload Relay (TeSys D) Class 10
This item cannot be canceled or returned
Description
Overload Relay (TeSys D) Class 10
Specifications
Specifications
| Manufacturer Part Number |
253972 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
Overload Relay (TeSys D) Class 10 with Single Phase Sens., Trip: 63A to 80A |
| Type |
Thermal |
| Current Rating |
63-80 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEX, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight |
1.055 lbs |
| Gross Weight |
1.125 lbs |
LRD3363
Square D Overload Relays