Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 437396 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Bimetallic Overload Relay 600V |
| Type | Thermal |
| Current Rating | 30-38 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEX, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.315 lbs |