Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD350L
37-50A class 20 OLR w/ Everlink
This item cannot be canceled or returned
Description
37-50A class 20 OLR w/ Everlink
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
442769 |
| Description |
37-50A class 20 OLR w/ Everlink Power Terminal |
| Type |
Thermal Overload Relay |
| Current Rating |
37-50 A |
| Contacts |
Screw |
| Protection Rating |
IP20 |
| Approvals |
CCC, CSA, EAC, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |