Series Information
| Manufacturer Part Number | 254939 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Overload Relay (TeSys D): Class 10 with Single Phase Sens., Trip: 48A to 65A |
| Type | Thermal |
| Current Rating | 48-65 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEX, CCC, CSA, GL, GOST, LLOYD, RINA, UL |
| Net Weight | 0.83 lbs |
| Gross Weight | 0.83 lbs |