Series Information
| Manufacturer Part Number | 589405 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | TeSys LRD Thermal Overload Relay, 690V AC, 48-65A, 0-400 Hz, IP20 |
| Type | Thermal |
| Current Rating | 48-65 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ABS, ATEX, CSA, UL |
| Net Weight | 0.865 lbs |
| Gross Weight | 0.925 lbs |