LRELL Series Information
| Manufacturer Part Number | LRELL11/4X18-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | LRELL |
| Family Series | Ocal, a T & B Brand Conduit, LRELL Series |
| Description | Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 18 Inch/457.20 Millimeters, Offset 2 Feet 4 Inch/711.20 Millimeters, Straight End 10 Inch/254.00 Millimeters, Unbent Length 48 Inch/1,219.20 Millimeters, |
| Trade Size | 1-1/4 " |
| Inside Bend Radius | 18 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |