Series Information
| Manufacturer Part Number | LRELL21/2X36SA-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Conduit |
| Description | OC LRELL21/2X36SAG |
| Trade Size | 2-1/2 " |
| Inside Bend Radius | 36 " |
| Material | Aluminum |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Net Weight | 13.5 lbs |
| Gross Weight | 13.5 lbs |