Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRELL3/4X24SA-G Ocal, a T & B Brand Conduit, OC LRELL3/4X24SAG 3/4X24X90 GRAY PV
MFG Item Number
LRELL3/4X24SA-G
LRELL3/4X24SA-G Ocal, a T & B Brand Conduit, OC LRELL3/4X24SAG 3/4X24X90 GRAY PV
MFG Item Number
LRELL3/4X24SA-G
This item cannot be canceled or returned
Description
OC LRELL3/4X24SAG 3/4X24X90 GRAY PV
Specifications
Specifications
| Manufacturer Part Number |
LRELL3/4X24SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC LRELL3/4X24SAG 3/4X24X90 GRAY PV |
| Trade Size |
3/4 " |
| Inside Bend Radius |
24 " |
| Material |
Aluminum |
| Jacket Material |
Polyvinyl Chloride |
| Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color |
Gray |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Metallic |
| Angle |
90 ° |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
LRELL3/4X24SA-G
Ocal, a T & B Brand Conduit