LRELL3X1845-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRELL3X1845-G

Ocal, a T & B Brand Conduit

LRELL3X1845-G

Ocal, a T & B Brand Conduit
OC LRELL3X1845G 3X18X45 GRAY PVC CT
MFG Item Number
LRELL3X1845-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
LRELL3X1845-G
OC LRELL3X1845G 3X18X45 GRAY PVC CT

Series Information

Specifications

Specifications
Manufacturer Part Number LRELL3X1845-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit
Description OC LRELL3X1845G 3X18X45 GRAY PVC CT
Trade Size 3 "
Inside Bend Radius 18 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Net Weight 31.8 lbs
Gross Weight 31.8 lbs