LRELL3X2445-G
Ocal, a T & B Brand Conduit, LRELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRELL3X2445-G

Ocal, a T & B Brand Conduit, LRELL Series

LRELL3X2445-G

Ocal, a T & B Brand Conduit, LRELL Series
OC LRELL3X2445G 3X24X45 GRAY PVC CT
MFG Item Number
LRELL3X2445-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, LRELL Series
Item #
LRELL3X2445-G
OC LRELL3X2445G 3X24X45 GRAY PVC CT

LRELL Series Information

  • Available in Dark Gray, White, or Light Blue
  • Special Radii and Angles not Listed Available Upon Request
  • Fabricated from Ocal PVC‑Coated Conduit

Specifications

Specifications
Manufacturer Part Number LRELL3X2445-G
Manufacturer Ocal, a T & B Brand
Product Series LRELL
Family Series Ocal, a T & B Brand Conduit, LRELL Series
Description OC LRELL3X2445G 3X24X45 GRAY PVC CT
Trade Size 3 "
Inside Bend Radius 24 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 45 °
Approvals CSA, UL
Net Weight 23.22 lbs
Gross Weight 23.22 lbs