LRELL6X36-G
Ocal, a T & B Brand Conduit, LRELL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRELL6X36-G Ocal, a T & B Brand Conduit, LRELL Series, PVC CTD ELB 90D 6IN R36IN STL GRY

MFG Item Number
LRELL6X36-G

LRELL6X36-G Ocal, a T & B Brand Conduit, LRELL Series, PVC CTD ELB 90D 6IN R36IN STL GRY

MFG Item Number
LRELL6X36-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, LRELL Series
Item #
LRELL6X36-G
PVC CTD ELB 90D 6IN R36IN STL GRY

LRELL Series Information

  • Available in Dark Gray, White, or Light Blue
  • Special Radii and Angles not Listed Available Upon Request
  • Fabricated from Ocal PVC‑Coated Conduit

Specifications

Specifications
Manufacturer Part Number LRELL6X36-G
Manufacturer Ocal, a T & B Brand
Product Series LRELL
Family Series Ocal, a T & B Brand Conduit, LRELL Series
Description Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 6 Inch/155 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters,
Trade Size 6 "
Inside Bend Radius 36 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals CSA, UL
Net Weight 113.5 lbs
Gross Weight 113.5 lbs