LRH007A6-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRH007A6-C

Control Techniques Motors

LRH007A6-C

Control Techniques Motors
Line Reactor, 7.6A, High Impedance,
MFG Item Number
LRH007A6-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRH007A6-C
Line Reactor, 7.6A, High Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRH007A6-C
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 7.6A, High Impedance, Chassis Mount
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 3.925 lbs
Gross Weight 5.23 lbs
Alternatives
RLW-07P605
RLW-07P605
MTE Line Reactors, RLW Series