Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Human Machine Interface
LRHA04
Lovato Human Machine Interface
Hmi Display 4.3in. Tft Lcd
This item cannot be canceled or returned
Description
Human Machine Interface, Series
Hmi Display 4.3in. Tft Lcd
Specifications
Specifications
| Manufacturer Part Number |
LRHA04 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Human Machine Interface |
| Description |
Hmi Display 4.3in. Tft Lcd |
| Display Size |
4.3 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
Ethernet, Serial, USB |
| Screen Resolution |
480 x 272 |
| Brightness (cd/m2) |
200 |
| Mounting |
Panel |
| DC Voltage |
12 VDC, 24 VDC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRHA04
Lovato Human Machine Interface