LRL0045-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRL0045-E

Control Techniques Motors

LRL0045-E

Control Techniques Motors
Line Reactor, 45A, Low Impedance,
MFG Item Number
LRL0045-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRL0045-E
Line Reactor, 45A, Low Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRL0045-E
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 45A, Low Impedance, Nema 1
Accessory Type AC Load Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 41 lbs
Gross Weight 41 lbs
Alternatives
RL-04511
RL-04511
MTE Line Reactors, RL Series