LRL0414A-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRL0414A-C

Control Techniques Motors

LRL0414A-C

Control Techniques Motors
Line Reactor, 414A, Low Impedance,
MFG Item Number
LRL0414A-C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRL0414A-C
Line Reactor, 414A, Low Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRL0414A-C
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 414A, Low Impedance, Chassis Mount
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 78 lbs
Gross Weight 78 lbs
Alternatives
RLW-041401
RLW-041401
MTE Line Reactors, RLW Series