LRL0750A-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRL0750A-E Control Techniques Motors, Line Reactor, 750A, Low Impedance,

MFG Item Number
LRL0750A-E

LRL0750A-E Control Techniques Motors, Line Reactor, 750A, Low Impedance,

MFG Item Number
LRL0750A-E
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRL0750A-E
Line Reactor, 750A, Low Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRL0750A-E
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 750A, Low Impedance, Nema 1
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 249 lbs
Gross Weight 249 lbs