LRM0018-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRM0018-C Control Techniques Motors, Line Reactor, 18A, Medium Impedance,

MFG Item Number
LRM0018-C

LRM0018-C Control Techniques Motors, Line Reactor, 18A, Medium Impedance,

MFG Item Number
LRM0018-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRM0018-C
Line Reactor, 18A, Medium Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRM0018-C
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 18A, Medium Impedance, Chassis Mount
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs