Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
LRM004A8-C
Control Techniques Drives
Line Reactor, 4.8A, Medium
MFG Item Number
LRM004A8-C
This item cannot be canceled or returned
Description
Line Reactor, 4.8A, Medium
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
LRM004A8-C |
| Description |
Line Reactor, 4.8A, Medium Impedance, Chassis Mount |
| Accessory Type |
AC Line Reactor |
| Voltage |
460 V |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
LRM004A8-C
Control Techniques Drives