Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LRM0104A-C |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | Line Reactor, 104A, Medium Impedance, Chassis Mount |
| Accessory Type | AC Line Reactor |
| Motor Type | AC |
| For Use With | Crosslink Interface |
| Approvals | CE, CSA, UL |
| Net Weight | 28 lbs |
| Gross Weight | 35.9 lbs |