Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
LRM0322A-C
Control Techniques Motors
Line Reactor, 322A, Medium
MFG Item Number
LRM0322A-C
This item cannot be canceled or returned
Description
Line Reactor, 322A, Medium
Specifications
Specifications
| Manufacturer Part Number |
LRM0322A-C |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Line Reactor, 322A, Medium Impedance, Chassis Mount |
| Accessory Type |
AC Line Reactor |
| Motor Type |
AC |
| For Use With |
Crosslink Interface |
| Approvals |
CE, CSA, UL |
| Net Weight |
76 lbs |
| Gross Weight |
76 lbs |
LRM0322A-C
Control Techniques Motors