LRM0414A-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRM0414A-C Control Techniques Motors, Line Reactor, 414A, Medium

MFG Item Number
LRM0414A-C

LRM0414A-C Control Techniques Motors, Line Reactor, 414A, Medium

MFG Item Number
LRM0414A-C
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRM0414A-C
Line Reactor, 414A, Medium

Series Information

Specifications

Specifications
Manufacturer Part Number LRM0414A-C
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 414A, Medium Impedance, Chassis Mount
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 98 lbs
Gross Weight 98 lbs
Alternatives
RLW-041403
RLW-041403
MTE Line Reactors, RLW Series