LRM0414A-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRM0414A-E Control Techniques Motors, Line Reactor, 414A, Medium

MFG Item Number
LRM0414A-E

LRM0414A-E Control Techniques Motors, Line Reactor, 414A, Medium

MFG Item Number
LRM0414A-E
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRM0414A-E
Line Reactor, 414A, Medium

Series Information

Specifications

Specifications
Manufacturer Part Number LRM0414A-E
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 414A, Medium Impedance, Nema 1
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 242 lbs
Gross Weight 242 lbs
Alternatives
RLW-041413
RLW-041413
MTE Line Reactors, RLW Series