Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuses, LRU Series
LRU213R
Littelfuse Fuses, LRU Series
Fuse Reducer, Class R, 250V,
This item cannot be canceled or returned
Description
Fuse Reducer, Class R, 250V,
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU213R |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer, Class R, 250V, Adapts 30A Fuse to 100A Size |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC |
| Class |
R |
| Approvals |
CSA, UL |
| Comments |
Allows 30A fuse to fit 100A clips. For Series Littelfuse FLNR/FLSR, FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK, LLSRK_ID, KLNR/KLSR |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
LRU213R
Littelfuse Fuses, LRU Series