Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRU226 Littelfuse Fuses, LRU Series, Fuse Reducer
LRU226 Littelfuse Fuses, LRU Series, Fuse Reducer
This item cannot be canceled or returned
Description
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU226 |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC |
| Class |
H, K |
| Approvals |
CSA, UL |
| Comments |
Allows 60A fuse to fit 200A clips. For Series Littelfuse NLN/NLS, RLN/RLS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRU226
Littelfuse Fuses, LRU Series