Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRU2642 Littelfuse Fuses, LRU Series, Fuse Reducer
LRU2642 Littelfuse Fuses, LRU Series, Fuse Reducer
This item cannot be canceled or returned
Description
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU2642 |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
H, K |
| Approvals |
CSA, UL |
| Comments |
Allows 200A fuse to fit 400A clips. For Series Littelfuse NLN/NLS, RLN/RLS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRU2642
Littelfuse Fuses, LRU Series