Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuses, LRU Series
LRU2662
Littelfuse Fuses, LRU Series
This item cannot be canceled or returned
Description
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU2662 |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
H, K |
| Approvals |
CSA, UL |
| Comments |
Allows 200A fuse to fit 600A clips. For Series Littelfuse NLN/NLS, RLN/RLS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRU2662
Littelfuse Fuses, LRU Series