Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRU2664R Littelfuse Fuses, LRU Series, Fuse Reducer
LRU2664R Littelfuse Fuses, LRU Series, Fuse Reducer
This item cannot be canceled or returned
Description
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU2664R |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
R |
| Approvals |
CSA, UL |
| Comments |
Allows 400A fuse to fit 600A clips. For Series Littelfuse FLNR/FLSR, FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK, LLSRK_ID, KLNR/KLSR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRU2664R
Littelfuse Fuses, LRU Series