Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuses, LRU Series
LRUJ16
Littelfuse Fuses, LRU Series
ACS 600V CLASS J REDUCER 100 TO 60A
This item cannot be canceled or returned
Description
ACS 600V CLASS J REDUCER 100 TO 60A
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRUJ16 |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Littelfuse fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing. |
| Fuse Type |
Fuse Reducers |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Class |
J |
| Approvals |
CSA, UL |
| Comments |
Allows 60A fuse to fit 100A clips. For Series Littelfuse JTD_ID/JTD, JLS |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.25 lbs |
LRUJ16
Littelfuse Fuses, LRU Series