Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Human Machine Interface
LRXP01
Lovato Human Machine Interface
Operating Panel for LRD-RS232/485
This item cannot be canceled or returned
Description
Human Machine Interface, Series
Operating Panel for LRD-RS232/485
Specifications
Specifications
| Manufacturer Part Number |
LRXP01 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Human Machine Interface |
| Description |
Operating Panel for LRD-RS232/485 24VDC |
| Touch Screen |
No |
| Communication |
Serial |
| Screen Resolution |
192 x 64 |
| Mounting |
Panel |
| DC Voltage |
24 VDC |
| Protection Rating |
IP65 |
| Net Weight |
1.0582 lbs |
| Gross Weight |
1.0582 lbs |
LRXP01
Lovato Human Machine Interface