LS-103
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS-103

Thomas & Betts Fittings, Steel City Series

LS-103

Thomas & Betts Fittings, Steel City Series
Hardware
Item Number
LS-103
MFG Item Number
LS 103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Steel City Series
Item #
LS-103
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number LS 103
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description Hardware
Conduit/Cable Type Sealing
Trade Size 1 "
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Sealing
Grounding No
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
SL3
SL3
Eaton's Crouse-Hinds series Fittings