Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-11 Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,B BEF M,1NO/1NC
LS-11 Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,B BEF M,1NO/1NC
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH,PLASTIC,B BEF M,1NO/1NC
Specifications
Specifications
Manufacturer Part Number
LS-11
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Top Push Plunger, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 1NO-1NC, Slow Make Before Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamp, ±0.02mm accuracy
Actuator Type
Plunger
Contacts
1NO/1NC
Contact Rating
6 A
Connection Type
Cage Clamps
Approvals
UL
Net Weight
0.11 lbs
Gross Weight
0.11 lbs
LS-11
Eaton Limit Switches