Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS-11-ZB Eaton Limit Switches, IEC DOOR INTERLOCK,1NO/1NC
LS-11-ZB Eaton Limit Switches, IEC DOOR INTERLOCK,1NO/1NC
Description
IEC DOOR INTERLOCK,1NO/1NC
Specifications
Specifications
| Manufacturer Part Number |
LS-11-ZB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Eaton Limit Switch Body, Cage clamps, 6A at 230 Vac, 3A at 24 Vdc, 1NO-1NC with positive opening contact |
| Net Weight |
0.175 lbs |
| Gross Weight |
1.22 lbs |
LS-11-ZB
Eaton Limit Switches