LS-110
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS-110

Thomas & Betts Fittings, Steel City Series

LS-110

Thomas & Betts Fittings, Steel City Series
Hardware
Item Number
LS-110
MFG Item Number
LS 110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Steel City Series
Item #
LS-110
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number LS 110
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description Hardware
Conduit/Cable Type Sealing
Trade Size 4 "
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Sealing
Grounding No
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
SL10
SL10
Eaton's Crouse-Hinds series Fittings