Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS-11S-ZB Eaton Limit Switches, IEC DOOR INTERLOCK,1NO/1NC
MFG Item Number
LS-11S-ZB
LS-11S-ZB Eaton Limit Switches, IEC DOOR INTERLOCK,1NO/1NC
MFG Item Number
LS-11S-ZB
This item cannot be canceled or returned
Description
IEC DOOR INTERLOCK,1NO/1NC
Specifications
Specifications
| Manufacturer Part Number |
LS-11S-ZB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Eaton LS-Titan Safety Interlock Switch, Cabinet Door Interlock, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 1NO-1NC, Snap Action, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamps |
| Contacts |
1NO/1NC |
| Contact Rating |
6 A |
| Connection Type |
Cage Clamps |
| Approvals |
UL |
| Comments |
Interlock Switch |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.16 lbs |
LS-11S-ZB
Eaton Limit Switches