Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, LS Series
LS-2/0-E
Penn Union Grounding, LS Series
Bronze Eyebolt Terminal - 1/4in. to
This item cannot be canceled or returned
Description
Bronze Eyebolt Terminal - 1/4in. to
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LS2/0E |
| Manufacturer |
Penn Union |
| Product Series |
LS |
| Family Series |
Penn Union Grounding, LS Series |
| Description |
Bronze Eyebolt Terminal - 1/4in. to 3/4in. Thick Bar |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2/0 sol. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.185 lbs |
LS-2/0-E
Penn Union Grounding, LS Series