LS-4.6-200-C
Thomas & Betts Cable Ties, TyWrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS-4.6-200-C Thomas & Betts Cable Ties, TyWrap Series, CBL TI 316 SST 100LB 8 BALL LK COAT

MFG Item Number
LS-4.6-200-C

LS-4.6-200-C Thomas & Betts Cable Ties, TyWrap Series, CBL TI 316 SST 100LB 8 BALL LK COAT

MFG Item Number
LS-4.6-200-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TyWrap Series
Item #
LS-4.6-200-C
CBL TI 316 SST 100LB 8 BALL LK COAT

TyWrap Series Information

  • Provides maximum abrasion resistance, insulation and rigidity for wiring
  • Weatherable material suitable or both indoor and outdoor applications
  • Protects bundles from .063" to 7" (1.6 mm to 177.8 mm) diameters
  • Allows for excellent installation flexibility
  • Available in three material types


Specifications

Specifications
Manufacturer Part Number LS-4.6-200-C
Manufacturer Thomas & Betts
Product Series TyWrap
Family Series Thomas & Betts Cable Ties, TyWrap Series
Description Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius 329 F for Cold Conditions and OffShore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 200mm 7.8 Inches, Width of 4.6mm 0.18 Inch,
Nominal Length 8 "
Tensile Strength (lb) 100 lbs
Type Ball Locking
Material Stainless Steel
Color Black
Comments Polyster Coated
Net Weight 0.01 lbs
Gross Weight 0.01 lbs