Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-7.9-1010B Thomas & Betts Cable Ties, LS-7.9 Series, CABLE TIE 316 SST 250LB 41 BALL LO
MFG Item Number
LS-7.9-1010B
LS-7.9-1010B Thomas & Betts Cable Ties, LS-7.9 Series, CABLE TIE 316 SST 250LB 41 BALL LO
MFG Item Number
LS-7.9-1010B
This item cannot be canceled or returned
Description
Cable Ties, LS-7.9 Series
CABLE TIE 316 SST 250LB 41 BALL LO
LS-7.9 Series Information
Specifications
Specifications
Manufacturer Part Number
LS-7.9-1010B
Manufacturer
Thomas & Betts
Product Series
LS-7.9
Family Series
Thomas & Betts Cable Ties, LS-7.9 Series
Description
Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius 572 F for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 1010mm 39.8
Length
39.8 "
Nominal Length
40 "
Tensile Strength (lb)
200 lbs
Width
0.31 "
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
LS-7.9-1010B
Thomas & Betts Cable Ties, LS-7.9 Series