LS-7.9-360B
Thomas & Betts Cable Ties, TyWrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS-7.9-360B Thomas & Betts Cable Ties, TyWrap Series, CABLE TIE 316 SST 450LB 14 BALL LO

MFG Item Number
LS-7.9-360B

LS-7.9-360B Thomas & Betts Cable Ties, TyWrap Series, CABLE TIE 316 SST 450LB 14 BALL LO

MFG Item Number
LS-7.9-360B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, TyWrap Series
Item #
LS-7.9-360B
CABLE TIE 316 SST 450LB 14 BALL LO

TyWrap Series Information

  • Provides maximum abrasion resistance, insulation and rigidity for wiring
  • Weatherable material suitable or both indoor and outdoor applications
  • Protects bundles from .063" to 7" (1.6 mm to 177.8 mm) diameters
  • Allows for excellent installation flexibility
  • Available in three material types


Specifications

Specifications
Manufacturer Part Number LS-7.9-360B
Manufacturer Thomas & Betts
Product Series TyWrap
Family Series Thomas & Betts Cable Ties, TyWrap Series
Description Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius 572 F for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm 14.2
Nominal Length 14 "
Tensile Strength (lb) 250 lbs
Type Ball Locking
Material Stainless Steel
Color Silver
Net Weight 0.02 lbs
Gross Weight 0.02 lbs