LS-TITAN Series Information
| Manufacturer Part Number | LS-S02-120AFT-ZBZ-X |
|---|---|
| Manufacturer | Eaton |
| Product Series | LS-TITAN |
| Family Series | Eaton Safety Switches, LS-TITAN Series |
| Description | Eaton Eaton series LS safety interlock switches, Cabinet Door Interlock, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminals, 120Vac input |
| Solenoid Interlocking | Yes |
| Guard Locking Type | Current Unlocks (Closed Circuit) |
| Solenoid Contacts | 2NC |
| Voltage | 120 VAC |
| Contact Load | 8 W |
| Holding Force | 1,500 N |
| Extraction Force | 15 N |
| Auxiliary Release | Yes |
| Connection Type | Screw Terminals |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP65 |
| Approvals | CCC, CSA, UL |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.92 lbs |