Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LS-TITAN Series Information
Eaton’s LS-Titan® safety interlock switches have been specifically designed for monitoring the position of protective guards, such as doors, flaps, hoods and grilles. All switches in this family are safety-rated, include positively opening NC contacts, and cannot be defeated using simple tools, such as pliers, screwdrivers and nails.
● Large selection of actuators (keys), including those for sliding doors, swing doors and doors that do not close precisely
● Miniature DIN models have a five-way adjustable head, while full-size DIN models have four-way adjustable heads
● Fully safety-rated as interlocking devices per EN 1088, with safety function by positive opening contacts per IEC/EN 60947-5-1
| Manufacturer Part Number | LS-S02-ZB |
|---|---|
| Manufacturer | Eaton |
| Product Series | LS-TITAN |
| Family Series | Eaton Safety Switches, LS-Titan Series |
| Description | Eaton Safety Interlock Switch, LS-Titan, Cabinet door interlock, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Miniature DIN, 2NC with positive opening contacts |
| Switch Contacts | 2 NC |
| Voltage | 230 VAC |
| Connection Type | Screw Terminal |
| Protection Rating | IP65 |
| Approvals | RoHS, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |