Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS-S11-ZB Eaton Safety Switches, DOOR INTERLOCK,KEYED,1NO/1NC,SCREW TERM
MFG Item Number
LS-S11-ZB
LS-S11-ZB Eaton Safety Switches, DOOR INTERLOCK,KEYED,1NO/1NC,SCREW TERM
MFG Item Number
LS-S11-ZB
Description
DOOR INTERLOCK,KEYED,1NO/1NC,SCREW TERM
Specifications
Specifications
| Manufacturer Part Number |
LS-S11-ZB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Safety Interlock Switch, LS-Titan, Cabinet door interlock, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Miniature DIN, 1NO-1NC with positive opening contact |
| Switch Type |
Key Interlocking |
| Fusible |
No |
| Neutral |
No |
| Composition |
Non-Metallic |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.205 lbs |
LS-S11-ZB
Eaton Safety Switches