Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS-S11S-L Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S11S+LS-XL
MFG Item Number
LS-S11S-L
LS-S11S-L Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S11S+LS-XL
MFG Item Number
LS-S11S-L
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH ASSY,LS-S11S+LS-XL
Specifications
Specifications
| Manufacturer Part Number |
LS-S11S-L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Eaton LS-Titan Miniature DIN Limit Switch, Long Roller Lever, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 1NO-1NC, Snap Action, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminals |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
6 A |
| Connection Type |
Screw Terminals |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.13 lbs |
LS-S11S-L
Eaton Limit Switches