Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-S11S-RLA Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S11S+LS-XRLA
MFG Item Number
LS-S11S-RLA
LS-S11S-RLA Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S11S+LS-XRLA
MFG Item Number
LS-S11S-RLA
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH ASSY,LS-S11S+LS-XRLA
Specifications
Specifications
Manufacturer Part Number
LS-S11S-RLA
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton Safety Switch, LS-Titan, Adjustable roller lever, 18 mm, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Plus or minus 0.02mm, 149.96 cm/s, 1NO-1NC with positive opening contact
Actuator Type
Adjustable Rotary
Contacts
1NO/1NC
Contact Rating
6 A
Connection Type
Screw Terminals
Approvals
UL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
LS-S11S-RLA
Eaton Limit Switches