Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-S20 Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,M BEF B,2X NO
LS-S20 Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,M BEF B,2X NO
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH,PLASTIC,M BEF B,2X NO
Specifications
Specifications
Manufacturer Part Number
LS-S20
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Top Push Plunger, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2NO, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminals, ±0.02mm accuracy
Actuator Type
Plunger
Contacts
2NO
Contact Rating
6 A
Connection Type
Screw Terminals
Approvals
UL
Net Weight
0.1188 lbs
Gross Weight
0.1188 lbs
LS-S20
Eaton Limit Switches