Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LS-S20A Eaton Limit Switches, MINI DIN SWITCH,PLASTIC,SCREW TERM,
MFG Item Number
LS-S20A

LS-S20A Eaton Limit Switches, MINI DIN SWITCH,PLASTIC,SCREW TERM,

MFG Item Number
LS-S20A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS-S20A
MINI DIN SWITCH,PLASTIC,SCREW TERM,

Series Information

Specifications

Specifications
Manufacturer Part Number LS-S20A
Manufacturer Eaton
Family Series Eaton Limit Switches
Description MINI DIN SWITCH,PLASTIC,SCREW TERM, SLOW MAKE BREAK,2-N.O.
Actuator Type Plunger
Contacts 2NO
Contact Rating 6 A
Connection Type Screw Terminals
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.02 lbs