Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-S20A-LA Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S20A+LS-XLA
MFG Item Number
LS-S20A-LA
LS-S20A-LA Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S20A+LS-XLA
MFG Item Number
LS-S20A-LA
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH ASSY,LS-S20A+LS-XLA
Specifications
Specifications
Manufacturer Part Number
LS-S20A-LA
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Angled Roller Lever, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2 NO, Slow Make Break, 6A at 240Vac, 3A at 24Vdc, Screw Terminals
Actuator Type
Angled Roller Lever
Contacts
2NO
Contact Rating
6 A
Connection Type
Screw Terminals
Approvals
UL
Net Weight
0.1 lbs
Gross Weight
0.13 lbs
LS-S20A-LA
Eaton Limit Switches