Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-S20A-RLA40 Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S20A+LS-XRLA40
MFG Item Number
LS-S20A-RLA40
LS-S20A-RLA40 Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LS-S20A+LS-XRLA40
MFG Item Number
LS-S20A-RLA40
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH ASSY,LS-S20A+LS-XRLA40
Specifications
Specifications
Manufacturer Part Number
LS-S20A-RLA40
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Adj. Side Rotary, Polyamide PA66-GF25 enclosure,6A max AC, 3A max DC, 2 NO, Slow Make Break, 6A at 240Vac, 3A at 24Vdc, Screw Terminal
Actuator Type
Adjustable Rotary
Contacts
2NO
Contact Rating
6 A
Connection Type
Screw Terminals
Approvals
UL
Net Weight
0.205 lbs
Gross Weight
0.21 lbs
LS-S20A-RLA40
Eaton Limit Switches