Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Knockouts, Intelli-PUNCH Series
LS100X11SB
Greenlee Knockouts, Intelli-PUNCH Series
Intellipunch 11-Ton Set, SB 1/2in.-2in.
MFG Item Number
LS100X11SB
This item cannot be canceled or returned
Description
Knockouts, Intelli-PUNCH Series
Intellipunch 11-Ton Set, SB 1/2in.-2in.
Intelli-PUNCH Series Information
Specifications
Specifications
| Manufacturer Part Number |
LS100X11SB |
| Manufacturer |
Greenlee |
| Product Series |
Intelli-PUNCH |
| Family Series |
Greenlee Knockouts, Intelli-PUNCH Series |
| Description |
Intellipunch 11-Ton Set, SB 1/2in.-2in. |
| Operation |
Battery-Hydraulic |
| Includes Knockout Set |
Yes |
| Comments |
1/2 in to 2 in Knockouts included |
| Net Weight |
26.785 lbs |
| Gross Weight |
26.785 lbs |
LS100X11SB
Greenlee Knockouts, Intelli-PUNCH Series