Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Fittings
LS101
Steel City, a T & B Brand Fittings
.5 INCH SEALING LOCKNUT,RGD/IMC,STL
This item cannot be canceled or returned
Description
.5 INCH SEALING LOCKNUT,RGD/IMC,STL
Specifications
Specifications
| Manufacturer Part Number |
LS 101 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Fittings |
| Description |
1/2 Inch, Steel Sealing Locknut-Zinc Plated, For Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
Sealing |
| Trade Size |
1/2 " |
| Hazardous Location |
No |
| Type |
Sealing |
| Grounding |
No |
| Approvals |
UL |
| Net Weight |
0.0138 lbs |
| Gross Weight |
0.01 lbs |
LS101
Steel City, a T & B Brand Fittings