Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Fuseblocks & Holders
LS1D30
Square D Fuseblocks & Holders
FHOLDER 30A SCREW CLAMP TERM
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
FHOLDER 30A SCREW CLAMP TERM
Specifications
Specifications
| Manufacturer Part Number |
LS1D30 |
| Manufacturer |
Square D |
| Family Series |
Square D Fuseblocks & Holders |
| Description |
FHOLDER 30A SCREW CLAMP TERM |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class CC |
| Fuse Size |
0.41 " x 1-1/2 ", 10.41 x 38.1 mm |
| Class |
CC |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail |
| Composition |
Ceramic |
| Trip Indicator |
Yes |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.43 lbs |
LS1D30
Square D Fuseblocks & Holders